Beli stopwatch seiko di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Seiko Stopwatch
    43%
    Mulai

    Rp1.299.900

  2. Seiko Stopwatch with Calibration Certificate
    Mulai

    Rp6.099.900

    Seiko Stopwatch with Calibration Certificate
    atribut:
    • Size (mm): 79x62x23.4
    • Maximum Measurement Time: 100 hours
    • Time Accuracy: ± 0.0012% (at room temperature)
    • Monthly Conversion (s): Within ± 30
    • Accessories: Nylon case
    • Memory: Up to 100
    • Minimum Measurement Time (s): 0.01
    • Package Size (mm): 265x370x85
  3. Arcadia Asbak Tempat Sampah
    Rating:
    95% of 100
    (4)
    Mulai

    Rp189.900

    Arcadia Asbak Tempat Sampah
    Deskripsi:
    - Ember dengan bahan zincalume bluescope- Hard to corrosion
    atribut:
    • Material: Stainless Steel 430
  4. Casio Quartz Stopwatch (Stopwatch)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp819.900

    Casio Quartz Stopwatch (Stopwatch)
    Deskripsi:
    -Easy-to-use and simple design.-Mode button on the front face switches lap time measurement. *Operating sounds do not ring.-User-friendly, simple design.
    atribut:
    • Battery Life: Approx. 3 years
    • Power Supply: 1 coin-type lithium battery (CR2025)
    • Minimum Time Measurement (s): 1/100
    • Dimensions (mm): 62x63.5x17
    • Time Accuracy (%): 99,997,685
    • Material: Resin
    • Maximum Timekeeping: 10 hours
  5. Joyko Stopwatch
    Rating:
    93% of 100
    (3)
    Mulai

    Rp139.900

    Joyko Stopwatch
    Deskripsi:
    Stopwatch Pengukur Waktu Joyko SW-510 200 Memory Lap Split>Ukuran Produk : Panjang 8.4 cm x Lebar 6.5 cm>Warna Produk : Hitam kombinasi Kuning>Penunjuk Waktu, Hari, Tanggal>Alarm>Lap Split Function>200 Memory>Timer>Exercise Frequency
    atribut:
    • Color: Black combination Yellow
    • Size LxW (cm): 8.4x6.5
  6. Citizen Stopwatch
    Rating:
    70% of 100
    (2)
    Mulai

    Rp649.900

  7. Casio Stopwatch
    Mulai

    Rp999.900

    Casio Stopwatch
    Deskripsi:
    -1/1000 sec stopwatch with water-resistance.-Thanks to 5 bar water-resistance property, you can safely use your stopwatch on waterfront such as poolside and seaside as well as in the case of rain.-Has 5 bar water-resistance which ensures you use your stopwatch in the rain or on waterfront safely.
    atribut:
    • Allowable Weight: 100kgf
    • Wheel Diameter D: 50mm
    • Wheel Width: 20mm
    • Mounting Height H: 64.0mm
    • Mounting Pitch X: 70mm
    • Frame Materials: Steel
    • Frame Surface Treatment: Chrome Plating Finish
    • Mounting Hole Diameter P: 15x11mm
    • Mounting Plate A x B: 100x32mm
    • Wheel Materials: Ductile Caste Iron (FCD-450)
  8. TRUSCO Stopwatch
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    TRUSCO Stopwatch
    Deskripsi:
    -Large-sized character display that allows easy viewing.-With watch function.-Drip-proof, handling with wet hands is possible.
    atribut:
    • Length (mm): 95
    • Maximum Timekeeping: 23 hours 59 minutes 59 seconds
    • Protection Grade: IPX 5
    • Thickness (mm): 22
    • Width (mm): 64
    • Power Supply: Button type alkaline battery (LR44) x 1 (sold separately)
    • Waterproof: Waterproof everyday life
  9. Seiko Digital Stopwatch Solar Charging Type
    Mulai

    Rp6.099.900

    Seiko Digital Stopwatch Solar Charging Type
    atribut:
    • Accuracy: average monthly difference ±30 seconds
  10. Joyko Stop Watch
    Mulai

    Rp81.900

    Joyko Stop Watch
    atribut:
    • Size (cm): 7x5.7x1.6
  11. monotaro Stopwatch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    monotaro Stopwatch
    Deskripsi:
    Produk ini juga sering disebut dengan Stopwatch
    atribut:
    • Accessories: With battery (alkaline button battery LR44 x 1)
    • Material: ABS resin
    • Color: black
    • Maximum Timing: 23 hours 59 minutes 59 seconds
    • Body Dimensions (mm): 79 x 67 x 20
  12. Extech Stopwatch/Clock Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Extech Stopwatch/Clock Digital
    atribut:
    • Item: Stopwatch
    • Netto Weight (kg): 0.36
    • Manufacturing Number: 365510
    • Dimension Unit (mm): 57x70x15
    • Type: Stopwatch
  13. Seiko Standard Solar Stopwatch
    Mulai

    Rp1.999.900

    Seiko Standard Solar Stopwatch
    atribut:
    • Color: yellow
    • Mass (g): 61
    • Power Supply: Solar charging (24 months with no light exposure after full charge)
    • Waterproof: 5 ATM water resistant
    • Dimensions, HeightxWidthxThickness (mm): 73x61x23
    • Maximum Timing (hour): 100
    • Measurement content: Up to 300 memories, lap / split count display (up to 999 times), running lap time display possible, sound off function, simple timekeeping, total timekeeping, split time timekeeping, calendar display
    • Minimum Timing: 1/100 (second)
    • TRUSCO Number: 451-9001
  14. AS ONE Stopwatch
    Mulai

    Rp279.900

  15. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  16. Green Leaf Drawer Cabinet (Kabinet Perkakas)
    Mulai

    Rp3.099.900

    Green Leaf Drawer Cabinet (Kabinet Perkakas)
    atribut:
    • Dimensions (mm): 303x86x205
Daftar Harga stopwatch seiko Terbaru November 2026
Seiko Digital StopwatchRp1.899.900
Seiko StopwatchRp1.299.900
Seiko Stopwatch with Calibration CertificateRp6.099.900
Arcadia Asbak Tempat SampahRp189.900
Casio Quartz Stopwatch (Stopwatch)Rp819.900
KWT Meteran Jalan Roda Dorong "Universal"Rp2.299.900
Joyko StopwatchRp139.900
Citizen StopwatchRp649.900
Casio StopwatchRp999.900
TRUSCO StopwatchRp479.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)